This item is Discontinued.

Proguard Disposable Gloves, Nitrile, 2XL, 100 PK, Blue 8644XXL

Disposable Gloves, Nitrile, 2XL, 100 PK, Blue (Discontinued)

  • Mfr # 8644XXL
  • Zoro # G6168099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8644XXL
Zoro #
G6168099
UPC #
729661223725
Country of Origin
Malaysia

Dimensions

Size
2XL
Glove Size
2XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
General Purpose, Chemical, Food, Laboratory Application

Description

Disposable Nitrile Gloves,XXL,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.