This item is Discontinued.

Proguard Disposable PF General Purpose Gloves, Latex, M, 10 PK, Natural 8625MCT

Disposable PF General Purpose Gloves, Latex, M, 10 PK, Natural (Discontinued)

  • Mfr # 8625MCT
  • Zoro # G6165603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8625MCT
Zoro #
G6165603
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Glove Size
M

Details

Item
Disposable PF General Purpose Gloves
Color
Natural
Material
Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powder Free
Application
Construction, General Purpose, Assembling, Food Handling, Meals Preparation

Description

Disposable Latex PF Gen Purp Gloves,M,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.