PF General Purpose Gloves, Vinyl, XL, 1000 PK, Clear (Discontinued)
- Mfr # 8608XLCT
- Zoro # G6167758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8608XLCT
Zoro #
G6167758
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Glove Size
XL
Details
Item
PF General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Application
Manufacturing, Construction, Multipurpose, Painting, Cleaning, Food, Assembling
Powdered/Powder Free
Powder Free
Description
Vinyl PF General Purpose Gloves,XL,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.