Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -26" x 20" x4 in
- Mfr # PH-75010CX
- Zoro # G104993601
product price:Â
$
92.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH-75010CX
- Zoro #
- G104993601
- UPC #
- 810068984439
- Country of Origin
- China
Description
Provide absolute comfort to your office chair, car seat, or wheelchair. If you work long hours sitting in front of a computer, spend many hours on the road, or are confined to a wheelchair, ProHeal’s gel coccyx seat cushion is a dream come true. The ProHeal gel coccyx cushion is a premium quality cushion that relieves and prevents pressure sores and tailbone pain. Designed with high density and resilient foam, the coccyx cushion contains state-of-the-art gel technology that provides extreme comfort and transforms your chair into a premium seat. In addition to its durable dual gel bladder that eliminates any gel migration, the cushion's unique cut-out design removes pressure from the coccyx bone and promotes healthy posture. This cushion is lightweight and multipurpose; it can be used in any setting, whether in your wheelchair, gaming chair, car seat, or dining room chair. Its stretch nylon cover is comfortable, breathable and fluid resistant. You will not regret your decision to invest in one of these unrivaled pillows. Weight Capacity: 16, 18, 20 cushions: 250 lbs. 22, 24, 26, 28, 30cushions: 500 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.