Zoro Homepage

Scentlesss Handwash, 4 Gallons/Case

  • Mfr # A100586-4c22

  • Zoro # G515545109


product price: $50.95
/pk 4, $12.74/ea

Key Features

Form
Foam
Container Size
5 Gallon
Standards
Eco Logo
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100586-4c22
Zoro #
G515545109
UPC #
841728110783
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Item
Hand Soap
Form
Foam
Color
Colorless
Standards
Eco Logo
Recommended Dilution
Ready to Use

Description

SCENTLESS HAND WASH is a mild, scentless foaming hand soap with a rich and creamy texture. 4-Gallons/Case


  • • Is a mild, foaming hand soap with a rich and creamy texture. It provides a gentle and smooth touch on the skin, and great cleaning performance.
  • • Is ideal for institutional, commercial and food service establishments where frequent handwashing is required.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.