Shop PROJEX
See all product information
Create Account
2 in. D Swivel Plastic Twin Caster 75 lb
- Mfr # 9741
- Zoro # G623562395
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Load Capacity
75 lb
Wheel Dia.
2 in
Load Rating
Light Weight
Wheel/Tread Material
Plastic
Wheel/Tread Color
Black/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9741
- Zoro #
- G623562395
- UPC #
- 840915102754
- Country of Origin
- China
- Load Capacity
- 75 lb
- Item
- Twin Caster
- Load Rating
- Light Weight
- Wheel/Tread Material
- Plastic
- Wheel/Tread Color
- Black/Silver
Dimensions
- Wheel Dia.
- 2 in
Description
2-inch twin wheel casters place more wheel surface on the carpet pile and move in opposite directions to minimize carpet fiber twisting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.