This item is Discontinued.

Prokal Deli Container, 4-37/64" Dia, Clear, PK500 9505102

Deli Container, 4-37/64" Dia, Clear, PK500 (Discontinued)

  • Mfr # 9505102
  • Zoro # G5158921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9505102
Zoro #
G5158921
UPC #
-
Country of Origin
United States

Dimensions

Height
3"
Depth
4-37/64"
Width
3"
Diameter
4-9/16"

Details

Food Service Disposables Grouping
Carry-Out Deli Container
Basic Foodware Material
Plastic
Disposable Foodware Shape
Round
Disposable Foodware Color
Clear
Number of Compartments
1
Microwave Safe
Yes
Item
Carry-Out Deli Container
Max. Temp.
240 Degrees F
Color
Clear
Use Lid Number
Mfr. No. PPLID
Container Lid
Not Included
Secondary Foodware Material
Polypropylene

Description

Carry-Out Deli Container, Microwave Safe Yes, Use Lid Number Mfr. No. PPLID, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.