1/2 In. C X 1/2 In. C Forged Brass Full Port Ball Valve

  • Mfr # 107-553NL

  • Zoro # G911332303


product price:  $24.25
/ea

Key Features

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
Pipe Size
1/2 in
For Media
water, oil, gas or steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-553NL
Zoro #
G911332303
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
For Media
water, oil, gas or steam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.