Zoro Homepage

Ball Valve, Fp 600, Ips 1" PK10

  • Mfr # 107-405NL

  • Zoro # G7820219


product price: $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Body Style
Inline
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
IPS
Ball Valve Product Group
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-405NL
Zoro #
G7820219
UPC #
032888110700
Country of Origin
Italy

Dimensions

Pipe Size
1 in

Details

Body Style
Inline
Valve Structure
Full Port
Connection Type
IPS
Item
Ball Valve,Full Port,600,Ips 1"
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Lever
Max. Pressure
600 PSI
Standards
CSA; UL; FM

Description

Ball Valve,Full Port,600,Ips 1 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.