Shop PROLINE
See all product information
Create Account
ElectricalMountingRail, 60"W, 1-3/4"H, Bl
- Mfr # ESMR60-F63L14
- Zoro # G7698196
product price:Â
$
46.19
/ea
Key Features
For Use With
60 and 72 in Workstations
Material
Steel
Finish
Powder Coated
Height
1 3/4 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESMR60-F63L14
- Zoro #
- G7698196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 3/4 in
- Width
- 60 in
- Depth
- 1 1/2 in
- Overall Width
- 60 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 1 3/4 in
- For Work Station Width
- 60 in
Details
- For Use With
- 60 and 72 in Workstations
- Item
- Electrical Mounting Rail
- Material
- Steel
- Finish
- Powder Coated
- Includes
- Hardware
- Color
- Blue
- Assembly
- Unassembled
- Product Type
- Electrical Mounting Rail
- Compatible with Series
- UR60-L14
- Includes Mounting Hardware
- Yes
- Compatible with Manufacturer Part Number
- UR60-F63L14 BLUE, UR60-L14
- Includes Wiring Kit
- No
- Number of Outlets
- 0
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- UR60-L14
- Wire Color
- Blue
Description
Electrical Mounting Rail, Product Type Electrical Mounting Rail, Assembly Unassembled, Color Blue, Compatible with Manufacturer Part Number UR60-F63L14 BLUE, UR60-L14, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 60 in, Power Cord Length Not Applicable, Compatible Grainger Part Number 16D605, 9VZZ6, For Use With 60 and 72 in Workstations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.