BackandSideStopKit, 72"W, 30"D, Blk

  • Mfr # HWB-BES-7230ME
  • Zoro # G9399451
product price: 
$
50.15
/ea

Key Features

For Use With
72 in x 30 in Workbenches
Assembly
Unassembled
Depth
30 in
Color
Black
Includes
(2) End Stops, Back Stop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-BES-7230ME
Zoro #
G9399451
UPC #
192109037350
Country of Origin
United States

Dimensions

Depth
30 in
Width
72 in
Height
6 in
Overall Depth
30 in
Overall Height
6 in
For Work Station Width
72 in
For Top Width
72 in
Overall Width
72 in
For Top Depth
30 in
Compatible Workstation Width
72 in

Details

For Use With
72 in x 30 in Workbenches
Item
Back & Side Stop Kit
Assembly
Unassembled
Color
Black
Includes
(2) End Stops, Back Stop
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes Mounting Hardware
Yes
Product Type
Back & Side Stop Kit
Metal Material Gauge
12 ga
Compatible with Manufacturer Part Number
HWB7230E, HWB7230M, HWB7230S
Compatible Brand
Hallowell
Compatible with Series
HWB7230E-ME, HWB7230M-ME, HWB7230S-ME
Shell Material
Steel
Compatible Series
HWB7230E-ME, HWB7230M-ME, HWB7230S-ME
Wire Color
Black
Compatible Product Type
72 in x 30 in Workbenches

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Black, Overall Width 72 in, Includes (2) End Stops, Back Stop, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 6 in, Compatible with Manufacturer Part Number HWB7230E, HWB7230M, HWB7230S, Finish Powder Coated, For Use With 72 in x 30 in Workbenches, Metal Material Gauge 12 ga, Compatible with Series HWB7230E-ME, HWB7230M-ME, HWB7230S-ME, ESD Safe No, For Top Depth 30 in

Ratings & reviews