Shop PROLINE
See all product information
Create Account
ft Rest, 1 in H, Beige, 72 in W, Steel
- Mfr # FRG-72
- Zoro # G8469745
product price:Â
$
33.89
/ea
Key Features
For Use With
Mfr. No. FR72
Depth
30 in
Finish
Powder Coated
Material
Steel
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRG-72
- Zoro #
- G8469745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 30 in
- Width
- 72 in
- Height
- 1 in
- Overall Depth
- 30 in
- Overall Width
- 72 in
- Overall Height
- 1 in
Details
- For Use With
- Mfr. No. FR72
- Item
- Foot Rest
- Finish
- Powder Coated
- Material
- Steel
- Color
- Beige
- Assembly
- Unassembled
- Compatible with Series
- CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Includes Mounting Hardware
- Yes
- Compatible with Manufacturer Part Number
- CHD7230C-H11,CHD7230P-H11,CHDL7272C-H11,CHDL7272PL-H11,EL723030PL L14,EL7230C,EL7230C-A31,EL7230C-L14,EL7230M-A31,EL7230M-H11,EL7230M-L14,EL7230P,EL7230P-A31,EL7230P-L14,ELH7230C,ELH7230C-A31,ELH7230C-L14,ELH7230M-H11,ELH7230P,ELH7230P-A31,ELH7230P-L14,ELL7272C-H11,ELL7272PL-H11,FR72,HD723030C-A31,HD723030C-H11,HD723030C-L14,HD723030PL-A31,HD723030PL-H11,HD723030PL-L14,HD7230C/A31/HDLE,HD7230C/H11/HDLE,HD7230C/L14/HDLE,HD7230M/HDLE-A31,HD7230M/HDLE-H11,HD7230M/HDLE-L14,HD7230P/A31/HDLE,HD7230P/H11/HDLE,HD7230P/L14/HDLE,HD7236C-A31/HDLE-6,HD7236C-H11,HD7236C-L14/HDLE-6,HD7236M/HDLE-A31,HD7236M/HDLE-H11,HD7236M/HDLE-L14,HD7236P,HD7236P-A31/HDLE-6,HD7236P-L14/HDLE-6,MVSII7230C,MVSII7230C-A31,MVSII7230C-L14,MVSII7230M-A31,MVSII7230M-H11,MVSII7230M-L14,MVSII7230P,MVSII7230P-A31,MVSII7230P-L14
- Product Type
- Foot Rest
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Wire Color
- Beige
Description
Foot Rest, Assembly Unassembled, Color Beige, Overall Depth 30 in, Overall Height 1 in, Overall Width 72 in, Includes Mounting Hardware Yes, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.