BackandSideStopKit, 48"W, 30"D, Blk

  • Mfr # HWB-BES-4830ME
  • Zoro # G9399433
product price: 
$
35.49
/ea

Key Features

For Use With
48 in x 30 in Workbenches
Includes
(2) End Stops, Back Stop
Depth
30 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-BES-4830ME
Zoro #
G9399433
UPC #
190214039542
Country of Origin
United States

Dimensions

Depth
30 in
Height
6 in
Width
48 in
For Top Width
48 in
Overall Depth
30 in
For Top Depth
30 in
For Work Station Width
48 in
Overall Height
6 in
Overall Width
48 in
Compatible Workstation Width
48 in

Details

For Use With
48 in x 30 in Workbenches
Item
Back & Side Stop Kit
Includes
(2) End Stops, Back Stop
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembly
Unassembled
Color
Black
Includes Mounting Hardware
Yes
Product Type
Back & Side Stop Kit
Metal Material Gauge
12 ga
Compatible with Manufacturer Part Number
HWB4830E, HWB4830M, HWB4830S
Compatible with Series
HWB4830E-ME, HWB4830M-ME, HWB4830S-ME
Compatible Brand
Hallowell
Shell Material
Steel
Compatible Series
HWB4830E-ME, HWB4830M-ME, HWB4830S-ME
Wire Color
Black
Compatible Product Type
48 in x 30 in Workbenches

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Black, Overall Width 48 in, Includes (2) End Stops, Back Stop, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 6 in, Compatible with Manufacturer Part Number HWB4830E, HWB4830M, HWB4830S, Finish Powder Coated, For Use With 48 in x 30 in Workbenches, Metal Material Gauge 12 ga, For Top Depth 30 in, For Top Width 48 in, For Work Station Width 48 in

Ratings & reviews