Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HOSE BIB 1/2""MPT BRASS (Discontinued)

  • Mfr # 103-003NL
  • Zoro # G3857249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-003NL
Zoro #
G3857249
UPC #
32888132337
Country of Origin
China

Description

Hose Bibb Inlet Type MPT Inlet Size 1/2 In. Body Material Brass Max. Pressure 125 psi Standard Design Handle Material Brass Handle Type T-Handle ANSI B1.20.1 Standards ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.