IndWrkbench, 72"W, 36"D, Beige, Maple

  • Mfr # HD7236M/HDLE-H11
  • Zoro # G809984119
product price: 
$
939.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Leg Type
Straight Leg
Top Material
Maple
Overall Fixed Height
30 in
Number of Shelves
0
Number of Cabinets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD7236M/HDLE-H11
Zoro #
G809984119
UPC #
-
Country of Origin
United States

Dimensions

Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
72 in
Work Surface Depth
36 in
Work Surface Width
72 in
Top Thickness
1 3/4 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Leg Type
Straight Leg
Top Material
Maple
Number of Shelves
0
Number of Cabinets
0
Frame Material Finish
Powder Coated
Foot Type
Leg Leveling Pad
Included Components
Stringer
Overall Load Capacity
5,000 lb
Frame Material
Steel
Number of Drawers
0
Standards
Carbon Free, RoHS Compliant
Number of Knockouts
0
Edge Shape
Square
Portability
Stationary
Color
Beige
Item
Industrial Workbench
Assembly
Unassembled
Includes
6 in Leg Extenders, Back Rail, Front Rail, Hardware
Number of Legs
4
Frame Construction
Welded and Bolted
Resistance Properties
Oil-Resistant
Top Material Finish
Polyurethane
Frame Metal Material Gauge
16 ga
Number of Work Surface Tops
1
Features
Heavy-Duty Leveling Glide
Product Type
Industrial Workbench
Lock Type
No Lock
Wire Color
Beige

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in

Ratings & reviews