Shop PROLINE

ShopWorkbench, 60"W, 30"D, Bl, Maple

  • Mfr # MVSII6030M-L14
  • Zoro # G109984130

product price: 
$
2,099.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
46 1/2 in
Height Adjustability
Adjustable Height
Portability
Stationary
Minimum Adjustable Height
30 1/2 in
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVSII6030M-L14
Zoro #
G109984130
UPC #
-
Country of Origin
United States

Dimensions

Maximum Adjustable Height
46 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 1/2 in
Height Adjustment Mechanism
Electric
Overall Depth
30 in
Overall Width
60 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
16 in
Top Thickness
1 3/4 in
Work Surface Width
60 in
Work Surface Depth
30 in
Fits Chest Size
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box

Details

Portability
Stationary
Number of Drawers
0
Foot Type
Leg Leveling Pad
Edge Shape
Square
Assembly
Unassembled
Number of Shelves
0
Included Components
Stringer
Overall Load Capacity
1,000 lb
Standards
Carbon Free, RoHS Compliant
Leg Type
Cantilever Leg
Frame Material Finish
Powder Coated
Number of Cabinets
0
Item
Shop Workbench
Number of Knockouts
0
Color
Blue
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
Frame Material
Steel
Top Material
Maple
Resistance Properties
Oil-Resistant
Frame Metal Material Gauge
14 ga
Features
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box
Number of Work Surface Tops
1
Frame Construction
Welded and Bolted
Product Type
Shop Workbench
Number of Legs
2
Top Material Finish
Polyurethane
Lock Type
No Lock
Wire Color
Blue

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.