Shop PROLINE

LightFrame, Steel, 60"W, Bl, Overhead

  • Mfr # OLF60-F63L14
  • Zoro # G7698022

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Assembly
Unassembled
Color
Sky Blue
Depth
16 in
Includes
Power Cord, On/Off Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OLF60-F63L14
Zoro #
G7698022
UPC #
-
Country of Origin
United States

Dimensions

Depth
16 in
Height
30 in
Width
60 in
Overall Depth
16 in
Power Cord Length
9 ft
For Work Station Width
60 in
Overall Width
60 in
Overall Fixed Height
30 in
Height Adjustability
Adjustable Height
Fits Chest Size
Lock Knobs, 3-Way Adjustable Light

Details

Item
Light Frame
Material
Steel
Assembly
Unassembled
Color
Sky Blue
Includes
Power Cord, On/Off Switch
Finish
Powder Coated
For Use With
60 in L x 30 in W Quick Ship Station
Frame Color
Blue
Compatible with Manufacturer Part Number
UR60-F63L14 BLUE, UR60-L14
Features
Lock Knobs, 3-Way Adjustable Light
Product Type
Light Frame
Frame Material
Steel
Lighting Technology
Fluorescent
Number of Bulbs
2
Includes Mounting Hardware
Yes
Electrical Connection
Power Cord
Frame Material Finish
Powder Coated
Compatible with Series
UR60-L14
Operating Voltage
120V AC
Includes Bulbs
No
Compatible Brand
Pro-Line
For Location
Indoor
Compatible Series
UR60-L14

Description

Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 16 in, Overall Width 60 in, Overall Fixed Height 30 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number UR60-F63L14 BLUE, UR60-L14, For Use With 60 in L x 30 in W Quick Ship Station

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.