LightFrame, Steel, 60"W, Gry, Overhead
- Mfr # OLF60-F63A31
- Zoro # G7698013
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Includes
Power Cord, On/Off Switch
Color
Gray
Height
30 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLF60-F63A31
- Zoro #
- G7698013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 16 in
- Height
- 30 in
- Width
- 60 in
- For Work Station Width
- 60 in
- Overall Fixed Height
- 30 in
- Power Cord Length
- 9 ft
- Overall Width
- 60 in
- Overall Depth
- 16 in
- Height Adjustability
- Adjustable Height
- Fits Chest Size
- Lock Knobs, 3-Way Adjustable Light
Description
Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Gray, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 16 in, Overall Width 60 in, Overall Fixed Height 30 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number UR60-A31, UR60-F63A31 GRAY, For Use With 60 in L x 30 in W Quick Ship Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.