Packing Gland Valve, No Lead, Ips 1/2" PK20 (Discontinued)
- Mfr # 107-823NL
- Zoro # G7820316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-823NL
Zoro #
G7820316
UPC #
032888167933
Country of Origin
China
Dimensions
Pipe Size
1/2"
Details
Body Material
Brass
Body Style
Inline
Connection Type
IPS
Item
Pack Gland Valve,Ips 1/2"
Ball Valve Basic Body Material
Brass
Max. Pressure
600 psi
Valve Structure
Full Port
Standard
NSF/ANSI 65-G; CSA; UL; FM
Handle Type
Lever
Ball Valve Product Group
Manual
Description
Pack Gland Valve,Ips 1/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.