Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pack Gland Valve, Ips 2" PK2 (Discontinued)

  • Mfr # 107-828NL
  • Zoro # G7820438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-828NL
Zoro #
G7820438
UPC #
032888141858
Country of Origin
China

Dimensions

Pipe Size
2"

Details

Body Material
Brass
Body Style
Inline
Standard
NSF/ANSI 65-G; CSA; UL; FM
Ball Valve Basic Body Material
Brass
Max. Pressure
600 psi
Valve Structure
Full Port
Ball Valve Product Group
Manual
Item
Pack Gland Valve,Ips 2"
Handle Type
Lever
Connection Type
IPS

Description

Pack Gland Valve,Ips 2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.