Packing Gland Valve, No Lead, Ips 3/4" PK15 (Discontinued)
- Mfr # 107-824NL
- Zoro # G7820401
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-824NL
Zoro #
G7820401
UPC #
032888167940
Country of Origin
China
Dimensions
Pipe Size
3/4"
Details
Body Material
Brass
Body Style
Inline
Connection Type
IPS
Item
Pack Gland Valve,Ips 3/4",No Lead
Max. Pressure
600 psi
Standard
NSF/ANSI 65-G; CSA; UL; FM
Valve Structure
Full Port
Ball Valve Basic Body Material
Brass
Handle Type
Lever
Ball Valve Product Group
Manual
Description
Pack Gland Valve,Ips 3/4 In.,No Lead
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.