Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Gland Valve, Ips 2-1/2" PK2

  • Mfr # 107-829NL

  • Zoro # G7820508


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Valve Structure
Full Port
Pipe Size
2-1/2 in
Connection Type
IPS
Ball Valve Product Group
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-829NL
Zoro #
G7820508
UPC #
032888156913
Country of Origin
China

Dimensions

Pipe Size
2-1/2 in

Details

Body Style
Inline
Valve Structure
Full Port
Connection Type
IPS
Item
Pack Gland Valve,Ips 2-1/2"
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Lever
Max. Pressure
600 PSI
Standards
NSF/ANSI 65-G; CSA; UL; FM

Description

Pack Gland Valve,Ips 2-1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.