Zoro Homepage

PowerBlast 3000 Commercial Pressure Washer, 3000 PSI

  • Mfr # PW-3000

  • Zoro # G822646964


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Steel
Height
17 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-3000
Zoro #
G822646964
UPC #
732185014533
Country of Origin
Taiwan, Province of China

Dimensions

Width
13 in
Height
17 in
Length
22 in

Details

Material
Steel
Item
Power Washer

Description

Meet the ultimate wall-mounted cleaning powerhouse. The PowerBlast 3000 delivers 3000 psi of pressure with industrial-grade performance-perfect for golf carts, mowers, and maintenance equipment. Add a 50 ft or 100 ft spring-loaded hose reel for fast, organized washdowns. Includes gun, wand, 4 spray tips, and foam cannon. Plug-and-play with a standard 110V outlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.