Zoro Homepage

Pressure Washer Hose Kit, 100' Hose with Hardware

  • Mfr # PW-H14-100

  • Zoro # G222646960


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With
Power Washer
Fitting Material
Rubber
Width
12 in
Height
6 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-H14-100
Zoro #
G222646960
UPC #
732185014427
Country of Origin
India

Dimensions

Width
12 in
Height
6 in
Length
12 in

Details

For Use With
Power Washer
Fitting Material
Rubber
Item
Pressure Washer Hose

Description

Built tough for commercial use. These 1/4" diameter hoses handle 3000 psi working pressure and 12,000 psi burst. Non-marking, flexible, lightweight, and hot water rated up to 250°F. Includes M22 fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.