Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Line Copper Copper Push Fit Reducing Coupling, 3/4 in x 1/2 in Tube Size 650-043LW

Copper Copper Push Fit Reducing Coupling, 3/4 in x 1/2 in Tube Size (Discontinued)

  • Mfr # 650-043LW
  • Zoro # G1820607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-043LW
Zoro #
G1820607
UPC #
032888175549
Country of Origin
China

Dimensions

Tube Size
3/4 in x 1/2 in

Details

Item
Copper Push Fit Reducing Coupling
Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
C x C
Max. Pressure
200 psi
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Temp. Range
33 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Material
Copper

Description

Copper Push Fit Reducing Coupling, Specific Fitting Shape Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.