Zoro Homepage

1-1/2" Inline Check Valve PK15

  • Mfr # 101-307NL

  • Zoro # G7819406


product price: $65.19
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
IPS
Body Material
Brass
Material of Construction
Brass
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-307NL
Zoro #
G7819406
UPC #
032888118027
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"

Details

Connection Type
IPS
Body Material
Brass
Item
Check Valve
Material of Construction
Brass
Max. Pressure
200 psi

Description

Check In Line Valve,Ips 1-1/2 In.,No Lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.