Shop PROLINE SERIES
See all product information
Create Account
1-in ABS Disconnect Clip
- Mfr # 6636-005
- Zoro # G124173472
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Standards
NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Basic Fitting Material
ABS
Length
7 in
Color
Orange
Application
Water Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6636-005
- Zoro #
- G124173472
- UPC #
- 32888222199
- Country of Origin
- China
- Item
- Disconnect Clip
- Standards
- NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Basic Fitting Material
- ABS
- Color
- Orange
- Application
- Water Supply
Dimensions
- Length
- 7 in
Description
ProLine Series Disconnect Clips provide a quick and easy method to remove Brass Push Fittings. These plastic clips will slide over the tubing and when pressed against the fitting, will engage internal mechanisms to release the fitting grip on the tube. From there it's a simple process to readjust the tube for the fitting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.