
1" Inline Check Valve PK36
Mfr # 101-305NL
Zoro # G7819430
product price: $34.39
/eaKey Features
Pipe Size
1"
Connection Type
IPS
Body Material
Brass
Size
1"
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-305NL
Zoro #
G7819430
UPC #
032888118010
Country of Origin
China
Dimensions
Pipe Size
1"
Size
1"
Details
Connection Type
IPS
Body Material
Brass
Material of Construction
Brass
Item
Check Valve
Max. Pressure
200 psi
Description
Check In Line Valve,Ips 1 In.,No Lead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.