Zoro Homepage

1" PVC Check Valve PK8

  • Mfr # 101-605

  • Zoro # G7817595


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Pipe Size
1"
Connection Type
Solvent
Body Material
PVC
Max. Pressure
200 psi
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-605
Zoro #
G7817595
UPC #
032888016040
Country of Origin
China

Dimensions

Pipe Size
1"
Size
1"

Details

Connection Type
Solvent
Body Material
PVC
Max. Pressure
200 psi
Material of Construction
PVC
Item
Check Valve

Description

Check Valve,PVC,Solvent,1 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.