1/2-in F1960 PEX x 3/8-in COMP Chrome Plated Brass Straight Stop

  • Mfr # 191-862HC

  • Zoro # G522387693


product price:  $9.15
/ea

Key Features

Max. Pressure
125 PSI
Connection Type
F1960 PEX x COMP
Length (In.)
2.36 in
Finish
Chrome-plated
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-862HC
Zoro #
G522387693
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
2.36 in
Size
1/2 in x 3/8 in

Details

Max. Pressure
125 PSI
Connection Type
F1960 PEX x COMP
Finish
Chrome-plated
Body Material
Brass
Item
Supply Stop
Standards
NSF/ANSI 61; NSF/ANSI 372; ASME A112.18.1/CSA B125.1
Type
Straight
Application
Potable Water

Description

The ProLine Series 1/4-Turn Straight Valve is designed for allowing flow control to common residential and commercial appliances. Build of chrome-plated brass, this straight valve is designed for water inlet lines coming from the floor and running up to the appliance and allows for shutoff when maintenance or new installation is needed to the appliance. This valve is designed with an F1960 PEX outlet, which is ideal for connecting to PEX-A Tubes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.