
1/2" Inline Check Valve PK72
Mfr # 101-303NL
Zoro # G7819476
product price: $17.39
/eaKey Features
Pipe Size
1/2"
Connection Type
IPS
Body Material
Brass
Max. Pressure
200 psi
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-303NL
Zoro #
G7819476
UPC #
032888011052
Country of Origin
China
Dimensions
Pipe Size
1/2"
Size
1/2"
Details
Connection Type
IPS
Body Material
Brass
Item
Check Valve
Max. Pressure
200 psi
Material of Construction
Brass
Description
Check In Line Valve,Ips 1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.