
1/2" PVC Check Valve PK10
Mfr # 101-603
Zoro # G7817428
product price: $2.95
/eaSold in multiples of 3 for $8.85
Item requires special delivery charges. A $1.67 per item surcharge will be applied.
Key Features
Pipe Size
1/2"
Connection Type
Solvent
Body Material
PVC
Size
1/2"
Material of Construction
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-603
Zoro #
G7817428
UPC #
032888167841
Country of Origin
China
Dimensions
Pipe Size
1/2"
Size
1/2"
Details
Connection Type
Solvent
Body Material
PVC
Item
Check Valve
Material of Construction
PVC
Max. Pressure
200 psi
Description
Check Valve,PVC,Solvent,1/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.