
2" Inline Check Valve PK2
Mfr # 101-308NL
Zoro # G7819467
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
IPX
Body Material
Brass
Max. Pressure
200 psi
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-308NL
Zoro #
G7819467
UPC #
032888118041
Country of Origin
China
Dimensions
Pipe Size
2"
Size
2"
Details
Connection Type
IPX
Body Material
Brass
Max. Pressure
200 psi
Material of Construction
Brass
Item
Check Valve
Description
Check In Line Valve,Ips 2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.