Shop PROLINE SERIES
See all product information
Create Account
Isolation Valve Kit, 3/4 in Connection, FIP, 125 psi Pressure, Brass Body
- Mfr # 102-120
- Zoro # G422914401
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.83 in
Connection Type
FIP
Length (In.)
4.64 in
Includes
Pressure Relief Valve
Width (In.)
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102-120
- Zoro #
- G422914401
- UPC #
- 032888188181
- Country of Origin
- China
Dimensions
- Height (In.)
- 2.83 in
- Length (In.)
- 4.64 in
- Width (In.)
- 2.76 in
- Connection Size
- 3/4 in
Details
- Connection Type
- FIP
- Includes
- Pressure Relief Valve
- Body Material
- Brass
- Max. Pressure
- 125 psi
- Temp. Range
- 32 to 180 Degrees F
Description
ProLine Series 7700WH Isolation valve kit is designed to work with tankless water heaters. Replacing multiple fittings and connections from traditional water heaters, this kit features two quarter-turn valves and a brass relief valve that helps you connect to and maintain your tankless water heater.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.