3/4-in F1960 PEX Brass Isolation Valve Kit w/ Pressure Relief Valve

  • Mfr # 102-140

  • Zoro # G322387695


product price:  $152.99
/ea
Sold in multiples of 16 for $2,447.84
Free Shipping & Returns

Key Features

Temp. Range
32°F to 180°F
Overall Width
7.68 in
Connection Type - Side 1
FIP
Connection Size - Side 2
3/4 in
Max. Pressure
Hot & Cold Valves: 600 PSI; Pressure Relief Valve: 155 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-140
Zoro #
G322387695
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.68 in
Connection Size - Side 2
3/4 in
Overall Height
3.15 in
Overall Length
7.68 in
Connection Size - Side 1
3/4 in

Details

Temp. Range
32°F to 180°F
Connection Type - Side 1
FIP
Max. Pressure
Hot & Cold Valves: 600 PSI; Pressure Relief Valve: 155 PSI
Item
Brass Valve
Standards
ANSI B1.20.1; NSF/ANSI 61; NSF/ANSI 372; ASME A112.18.1/CSA B125.1; ANSI Z21.22/CSA 4.4
Ball Material
Brass
Connection Type - Side 2
F1960

Description

Brass Isolation Valve Kits by ProLine Series are an excellent choice to support new tankless water heater installations or repair and replacement projects. This kit contains three valves that allow for seamless flow control and maintenance operations: one Hot Water Valve, one Cold Water Valve and one Pressure Relief Valve. Each valve is constructed from forged brass, which supports a long and durable product life. Both hot and cold water valves come with built-in unions and a PEX F1960 connection for connecting to only PEX tube type A. The hot water valve comes with a side connection for the pressure relief valve when maintenance needs to be performed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.