This item is Discontinued.

Proline Series 3/4-in FIP x 3/4-in FIP x 18-in Braided Stainless Steel Gas Water Heater Connector Kit 648-012

This item is Discontinued.

Proline Series

3/4-in FIP x 3/4-in FIP x 18-in Braided Stainless Steel Gas Water Heater Connector Kit (Discontinued)

Mfr # 648-012
Zoro # G822387690
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
648-012
Zoro #
G822387690
UPC #
-
Country of Origin
China

Dimensions

Water Connector Inlet Size (In)
3/4 in
Water Connector Outlet Size (In)
3/4 in
Overall Height
1.8 in
Overall Width
7.5 in
Length (In.)
23 in

Details

Item
Appliance Connector
Material of Construction
Stainless Steel
Max. Working Pressure (PSI)
125 PSI
Finish
Stainless Steel
Connection
FIP x FIP
Application
Water Heater
Includes
18-in Water Heater Line & 24-in Gas Connector
Standards
NSF/ANSI 61; NSF/ANSI 372; ASME A112.18.6/CSA B125.6; AB 1953

Description

Water heaters are an integral part of everyday life, requiring robust, high-quality connectors that can keep up with your water needs. ProLine Series water heater connectors are ideal for this application. These are built with an inner reinforced PVC core, providing a non-toxic water supply, and are sheathed in braided stainless steel for extra protection. This extra level of security protects your lines from kinking and crimping and supports resistance to the most common corrosive materials found in commercial and residential locations. A unique feature of this kit is the two water connectors, adapters and thread tape included, providing you with everything you need for a complete installation. This line is easy to install and is designed for water heaters that will fit your sanitary water needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.