Shop PROLINE SERIES
See all product information
Create Account
3/4 in. MHT X 3/4 in. FHT Brass Vacuum Breaker
- Mfr # 189-3-34
- Zoro # G7694118
product price:
$
9.29
/ea
Key Features
Width
1.25 in
Length (In.)
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189-3-34
- Zoro #
- G7694118
- UPC #
- 820633020103
- Country of Origin
- China
Dimensions
- Width
- 1.25 in
- Length (In.)
- 1.25 in
Description
The Homewerks vacuum breaker prevents water backflow from entering your home water supply. Homewerks vacuum breaker is attached to an exterior hose bibb to prevent hose water from re-entering your home's water system. It can also be installed on interior water lines for service sinks and laundry tubs. Bring quality and efficiency to your project with this vacuum breaker from Homewerks.
- • 3/4 in. FHT x 3/4 in. MHT connections
- • Durable and corrosion resistant brass construction
- • Prevents back siphonage of contaminated water into main water supply
- • Lead-free
- • Fits standard hose end connections
- • Breakaway set screw included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.