3/8-in COMP x 1/2-in FIP x 20-in Braided Stainless Steel Faucet Supply Line
- Mfr # 496-003
- Zoro # G924173672
product price:Â
$
4.69
/ea
Sold in multiples of 3 for
$14.07
Key Features
Max. Working Pressure (PSI)
180 psi
Overall Length
20 in
Standards
AB 1953, NSF/ANSI 372, ASME A112.18.6/CSA B125.6, NSF/ANSI 61, NSF/ANSI 14
Overall Width
1 in
Application
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 496-003
- Zoro #
- G924173672
- UPC #
- 32888002814
- Country of Origin
- Thailand
- Max. Working Pressure (PSI)
- 180 psi
- Standards
- AB 1953, NSF/ANSI 372, ASME A112.18.6/CSA B125.6, NSF/ANSI 61, NSF/ANSI 14
- Item
- Faucet Supply Line
- Application
- Faucet
- Material of Construction
- Stainless Steel, PVC
Dimensions
- Overall Length
- 20 in
- Overall Width
- 1 in
Description
Ensuring a secure and safe way to transport water to your faucet is a prime concern of ProLine Series. Our flexible Faucet Supply Line is made of an inner reinforced PVC core tubing coated with braided stainless steel strands to ensure a secure flow with no kinking, crimping and strong protection in exposed locations. This line is ideal for commercial and residential faucets and for either hot and/or cold water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.