Shop PROLINE SERIES
See all product information
Create Account
3/8-in COMP x 3/4-in FHT Brass Dishwasher Adapter
- Mfr # CP-158NL
- Zoro # G424173431
product price:Â
$
8.99
/ea
Key Features
Width
1.8 in
Pipe Fitting Material
Brass
Standards
NSF/ANSI 372, AB 1953
Length
1.7 in
Application
Dishwasher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-158NL
- Zoro #
- G424173431
- UPC #
- 32888190252
- Country of Origin
- China
- Pipe Fitting Material
- Brass
- Standards
- NSF/ANSI 372, AB 1953
- Item
- Dishwasher Adapter
- Application
- Dishwasher
- Max. Temp.
- 180°F
- Max. Pressure
- 150 psi
Dimensions
- Width
- 1.8 in
- Length
- 1.7 in
Description
Dishwasher adapters are designed to connect water lines to the appliance without creating a flow obstruction. The smooth sweeping angle allows water to flow to the appliance and removes the possibility of tubing kinks at the connection. Compression fittings are constructed of lead-free brass and are ideal for multiple potable water and other liquid plumbing systems. Each compression connection for each fitting comes with a ferrule and insert for a secure project installation. This type of fitting is ideal for connecting to aluminum tubing, brass pipe, copper tubing and polyethylene tubing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.