Ball Valve, Comp x Comp 1"
- Mfr # 107-025NL
- Zoro # G7820115
product price:Â
$
46.39
/ea
Sold in multiples of 6 for
$278.34
Key Features
Body Style
Inline
Pipe Size
1 in
Connection Type
Compression
Handle Type
Lever
Max. Pressure
200 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-025NL
- Zoro #
- G7820115
- UPC #
- 032888110755
- Country of Origin
- China
Dimensions
- Pipe Size
- 1 in
Details
- Body Style
- Inline
- Connection Type
- Compression
- Item
- Ball Valve,Comp x Comp 1"
- Handle Type
- Lever
- Max. Pressure
- 200 PSI
- Body Material
- Brass
- Ball Valve Product Group
- Manual
- Standards
- NSF/ANSI 65-G
Description
Ball Valve,Comp x Comp 1 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.