B&K ProLine 1/2 in. MIP X 1/2 in. MIP Anti-Siphon Brass Sillcock

  • Mfr # 104-517NL

  • Zoro # G3856670


product price:  $47.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-517NL
Zoro #
G3856670
UPC #
32888198302
Country of Origin
China

Description

Angle Silcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall length 10 in. body material chrome, handle type handwheel, disc type wedge. Heavy-duty six-point cast-iron handle. 3/4" hose thread outlet.


  • • Constructed with lead-free silver solder
  • • Built-in lockshield
  • • Automatically drains upon water shut off
  • • Standards NSF/ANSI Standard 61-G
  • • Anti-Siphon-backflow preventer checks siphoning back into the water supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.