Brass 1-1/2-in FIP x 1-1/2-in FIP Ball Valve
- Mfr # 107-827NL
- Zoro # G215377451
product price:Â
$
46.95
/ea
Key Features
Body Style
2-piece
Ball Port Style
Full port
Pipe Size
1-1/2 in
For Media
Potable Water, Oil, Gas
Standards
ANSI Z21.15/CGA 9.1,ASME B16.33,ASME B16.44,FM 1140,IAPMO/ANSI Z1157,NSF/ANSI 372,NSF/ANSI 61,YQNZ,YRBX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-827NL
- Zoro #
- G215377451
- UPC #
- 32888118775
- Country of Origin
- China
Dimensions
- Pipe Size
- 1-1/2 in
- Overall Length
- 7.58 in
- Overall Width
- 2.76 in
Details
- Body Style
- 2-piece
- Ball Port Style
- Full port
- For Media
- Potable Water, Oil, Gas
- Standards
- ANSI Z21.15/CGA 9.1,ASME B16.33,ASME B16.44,FM 1140,IAPMO/ANSI Z1157,NSF/ANSI 372,NSF/ANSI 61,YQNZ,YRBX
- Body Material
- Brass
- Valve Design
- 1/4-Turn
- Handle Type
- Lever
- Surface Finish
- Brass
Description
The Series 7700T Ball Valve is ideal for commercial and residential flow control systems using water, oil, gas or steam. Constructed of forged brass for a long a durable operational life, this valve is built for plumbers who take pride in their work. Featuring a blowout proof stem and full port operation with an easy lever handle operation, this valve is an ideal and durable option. The adjustable packing gland allows for stem leaks to be solved by simply tightening the packing nut, which compresses the internal components, and lengthening the valve's operational life.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.