
Brass 1-1/2-in SWT x 1-1/2-in SWT Swing Check Valve
Mfr # 101-507NL
Zoro # G215377642
product price:Â $61.59
/eaKey Features
Valve Design
Swing check
Body Material
Brass
Application - Valves
Non-Potable Water
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Surface Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-507NL
Zoro #
G215377642
UPC #
032888119208
Country of Origin
China
Dimensions
Length
4.33 in
Width
3.5 in
Details
Valve Design
Swing check
Body Material
Brass
Application - Valves
Non-Potable Water
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Surface Finish
Brass
Description
The ProLine Series Swing Check Valve offers plumbers an optimal choice to prevent backflow. Built of a solid brass body, this valve contains a swinging gate that opens when water flows out but will shut if the flow is reversed. This valve is ideal for both residential and commercial applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.