
Brass 1-in SWT x 1-in SWT Ball Valve
Mfr # 107-845NL
Zoro # G815377820
product price:Â $23.55
/eaKey Features
Body Style
2-piece
Ball Port Style
Full port
Pipe Size
1 in
For Media
Potable Water, Oil, Gas
Surface Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107-845NL
Zoro #
G815377820
UPC #
32888118805
Country of Origin
China
Dimensions
Pipe Size
1 in
Overall Length
5.95 in
Overall Width
1.85 in
Details
Body Style
2-piece
Ball Port Style
Full port
For Media
Potable Water, Oil, Gas
Surface Finish
Brass
Handle Type
Lever
Valve Design
1/4-Turn
Body Material
Brass
Standards
FM 1140,IAPMO/ANSI Z1157,NSF/ANSI 372,NSF/ANSI 61,YQNZ,YRBX
Description
The Series 7700S Ball Valve is ideal for commercial and residential flow control systems using water, oil, gas or steam. Constructed of forged brass for a long a durable operational life, this valve is built for plumbers who take pride in their work. Featuring a blowout proof stem and full port operation with an easy lever handle operation, this valve is an ideal and durable option. The adjustable packing gland allows for stem leaks to be solved by simply tightening the packing nut, which compresses the internal components, and lengthening the valve's operational life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.