Brass 1/2-in FIP x 1/2-in FIP Ground Key & Stop Drain Valve
- Mfr # 105-903NL
- Zoro # G015377439
product price:Â
$
33.99
/ea
Key Features
Body Material
Brass
Valve Design
Multi-Turn
Standards
None
Application
Potable Water
Length (In.)
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105-903NL
- Zoro #
- G015377439
- UPC #
- 32888118096
- Country of Origin
- China
- Body Material
- Brass
- Valve Design
- Multi-Turn
- Standards
- None
- Application
- Potable Water
- Finish
- Brass
Dimensions
- Length (In.)
- 3.94 in
Description
Ground Key & Stop Valves are designed to be the main control point for outdoor sprinkler systems. The brass construction resists corrosion and has a built-in drain that functions when in the closed position. This valve's handle is designed to be operated with a street key.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.