Brass 1/2-in FIP x 3/4-in MHT Heavy Duty Sillcock

  • Mfr # 108-033HC

  • Zoro # G515377601


product price:  $16.15
/ea

Key Features

Body Material
Brass
Standards
None
Handle Type
Loose Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108-033HC
Zoro #
G515377601
UPC #
032888080331
Country of Origin
China

Details

Body Material
Brass
Standards
None
Handle Type
Loose Key

Description

ProLine Series Sillcocks are ideal garden hose valves for commercial and residential outdoor water systems. Constructed from brass for strength and durability this sillcock offers a loose key to secure your water control and a notched flange for a secure wall connection and offers an easy operation mechanism with the multi-turn handle. The 3/4-in outlet fits most standard outdoor hoses.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.