Brass 1/2-in FIP x 3/4-in MHT No Kink Hose Bibb

  • Mfr # 102-433HC

  • Zoro # G815377646


product price:  $11.99
/ea

Key Features

Handle Type
Loose Key
Standards
ASME A112.18.1/CSA B125.1
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-433HC
Zoro #
G815377646
UPC #
032888024335
Country of Origin
China

Details

Handle Type
Loose Key
Standards
ASME A112.18.1/CSA B125.1
Basic Material
Brass

Description

This No Kink Hose Valve with removable key is ProLine Series' best choice for hose bibbs. This valve not only prevents hose kinks from forming due to its angled body design, it also provides a removable key that allows you to ensure no one is using your water supply without your permission. Built with a solid brass body for durable life-long operation, ProLine Series offers you the best in flow control.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.