Brass 1/2-in FIP x 3/4-in MHT Sillcock - Lead-Free
- Mfr # 108-053NL
- Zoro # G024173459
product price:Â
$
10.99
/ea
Key Features
Standards
ASME A112.18.1/CSA B125.1
Max. Pressure
125 psi
Body Material
Brass
Max. Temp.
160°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108-053NL
- Zoro #
- G024173459
- UPC #
- 195864014543
- Country of Origin
- China
- Standards
- ASME A112.18.1/CSA B125.1
- Max. Pressure
- 125 psi
- Body Material
- Brass
- Item
- Sillcock
- Max. Temp.
- 160°F
Description
ProLine Series Sillcocks are ideal garden hose valves for commercial and residential outdoor water systems. Constructed from brass for strength and durability this sillcock offers a notched flange for a secure wall connection and offers an easy operation mechanism with the quarter-turn handle. The 3/4-in outlet fits most standard outdoor hoses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.