
Brass 1/2-in PEX x 1/2-in PEX Ball Valve
Mfr # 107-353NL
Zoro # G615377631
product price: $11.85
/eaKey Features
Ball Material
stainless steel
Body Style
2-piece
Ball Port Style
Full Port
Pipe Size
1/2 in
For Media
Potable Water, Oil, Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-353NL
Zoro #
G615377631
UPC #
32888218994
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Overall Length
4.92 in
Overall Width
0.94 in
Details
Ball Material
stainless steel
Body Style
2-piece
Ball Port Style
Full Port
For Media
Potable Water, Oil, Gas
Surface Finish
Brass
Handle Type
Lever
Valve Design
1/4-Turn
Body Material
Brass
Standards
IAMPO/ANSI Z1157, NSF/ANSI 61,-NSF/ANSI 372
Description
The 7690MPXE Series Ball Valve is made to work with PEX water systems that are being seen more and more in commercial and residential systems. Simple to install and providing the classic ball valve functionality, this valve offers full port functionality with smooth handle operation. This valve model, designed with F1960 PEX connections, will service all W.O.G. flow control needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.