
Brass 1/2-in SWT x 1/2-in SWT Swing Check Valve
Mfr # 101-503NL
Zoro # G915377720
product price: $11.29
/eaKey Features
Valve Design
Swing check
Body Material
Brass
Length
2.13 in
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Surface Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-503NL
Zoro #
G915377720
UPC #
32888110809
Country of Origin
China
Dimensions
Length
2.13 in
Width
1.93 in
Details
Valve Design
Swing check
Body Material
Brass
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Surface Finish
Brass
Application - Valves
Non-Potable Water
Description
The ProLine Series Swing Check Valve offers plumbers an optimal choice to prevent backflow. Built of a solid brass body, this valve contains a swinging gate that opens when water flows out but will shut if the flow is reversed. This valve is ideal for both residential and commercial applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.